Shop HOMEROOTS
See all product information
Create Account
Set of Two 29" Green And Gold Faux Leather And Steel Bar Height Bar Chairs
Mfr # 555753
Zoro # G022375923
product price:Â $452.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39.4 in
Overall Width
19.7 in
Overall Length
21.3 in
Color
Gold
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555753
- Zoro #
- G022375923
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 39.4 in
- Overall Width
- 19.7 in
- Overall Length
- 21.3 in
Details
- Color
- Gold
- Application Type
- Yes
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
Description
Comfort and design come together nicely in this set of two 29-inch green and gold faux leather and steel bar height bar chairs. A gold steel frame is finished off with a green faux leather seat that is the epitome of quality construction and design. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 39.4-inch H x 19.7-inch W x 21.3-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.