Contemporary Luxury Suede Monaco Dining Chair

  • Mfr # 5230

  • Zoro # G513343578


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Solid Wood
Color
Light Grey
Width (In.)
26.2 in
Depth (In.)
39.2 in
Length
19.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5230
Zoro #
G513343578
UPC #
887179100751
Country of Origin
Malaysia

Dimensions

Width (In.)
26.2 in
Depth (In.)
39.2 in
Length
19.1 in

Details

Material
Fabric, Solid Wood
Color
Light Grey

Description

Comfortable seating without compromising your budget are the showcase features of this modern dining chair. Shown here in a light grey velvet fabric, this chair has nicely padded seat and slat design back-seat cushions, along with sturdy sleek style legs. This chair would look great in a kitchen or breakfast nook and is an easy way to update your eating area. Quality craftsmanship in every facet ensures durability and long-lasting wear. Comfort and attractive design make this chair a great choice in home seating and is sure to provide inviting relaxation for family and friends to enjoy.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.