Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Lyra Beige Bedroom Accessory
- Mfr # LYRA-BEIGE-BN
- Zoro # G723396241
product price:
$
312.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Fabric, MDF, Rubberwood
Overall Depth
18.51 in
Overall Width
18.12 in
Overall Length
53.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LYRA-BEIGE-BN
- Zoro #
- G723396241
- UPC #
- 887179127635
- Country of Origin
- Malaysia
- Color
- Beige
- Material
- Fabric, MDF, Rubberwood
- Item
- Bedroom Accessory
Dimensions
- Overall Depth
- 18.51 in
- Overall Width
- 18.12 in
- Overall Length
- 53.94 in
Description
The Lyra Bench brings both comfort and sophistication to the Lyra Bedroom Collection. Upholstered in the same soft white fabric as the bed’s headboard, it ties the look of the room together with seamless elegance. Its sleek acrylic legs add a touch of modern glamour, while the generously padded seat provides the perfect spot for dressing, relaxing, or adding a luxurious accent at the foot of the bed. Stylish and versatile, the Lyra Bench is a refined finishing touch to your bedroom retreat.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.