Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Lyra Beige Nightstand With Usb
- Mfr # LYRA-BEIGE-NS W/ USB
- Zoro # G123396230
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Depth
23.62 in
Material
MDF, Rubberwood
Length
27.95 in
Width
17.52 in
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LYRA-BEIGE-NS W/ USB
- Zoro #
- G123396230
- UPC #
- 887179127642
- Country of Origin
- Malaysia
- Material
- MDF, Rubberwood
- Item
- Nightstand With Usb
- Color
- Beige
Dimensions
- Depth
- 23.62 in
- Length
- 27.95 in
- Width
- 17.52 in
Description
The Lyra Nightstand is a perfect balance of function and refinement. Resting on acrylic legs and finished in light beige wood, it features full-extension, felt-lined drawers accented with oval metal handles. A built-in USB port adds modern convenience, making it as practical as it is beautiful.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.