Shop GLOBAL FURNITURE USA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Lyra Beige Queen Bed With Led
- Mfr # LYRA-BEIGE-QB W/ LED
- Zoro # G823396271
product price:Â
$
1,094.99
/ea
Key Features
Overall Width
63.78 in
Material
LVL, MDF, Rubberwood
Overall Length
88.66 in
Color
Beige
Overall Height
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LYRA-BEIGE-QB W/ LED
- Zoro #
- G823396271
- UPC #
- 887179127703
- Country of Origin
- Malaysia
- Material
- LVL, MDF, Rubberwood
- Item
- Queen Bed With Led
- Color
- Beige
Dimensions
- Overall Width
- 63.78 in
- Overall Length
- 88.66 in
- Overall Height
- 64 in
Description
The Lyra Queen Bed is the ultimate statement piece, designed to blend comfort with high style. Its elegantly curved headboard, upholstered in soft white fabric, is illuminated with LED lights that follow the arc in a radiant, rainbow-like glow. Supported by a sturdy slatted base and framed in light beige wood, this bed creates a stunning centerpiece that exudes modern luxury.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.