Shop BALI & PARI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Revonda Bohemian Black Rattan Queen Size Standalone Headboard
- Mfr # 251-13861-ZORO
- Zoro # G823546485
product price:Â
$
293.99
/ea
Key Features
Material
Natural Rattan
Overall Height
59.8 in
Overall Width
63.8 in
Style
Bohemian
Size
Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251-13861-ZORO
- Zoro #
- G823546485
- UPC #
- 193271434787
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 59.8 in
- Overall Width
- 63.8 in
- Size
- Queen
- Overall Length
- 1.6 in
Details
- Material
- Natural Rattan
- Style
- Bohemian
- For Use With
- Bedroom
- Assembly
- Assembled
- Color
- Black
Description
Indulge yourself with the serenity of an exotic getaway through the graceful design of the Revonda standalone headboard. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. Its openwork panel exhibits a striking hexagon design rich with geometric flair. The Revonda will arrive fully assembled and utilizes a standalone design that sits snuggly between the bed frame and wall with no mounting required. Exuding the ease of paradise, the Revonda standalone headboard transforms the feel of any bedroom. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.