Shop GLOBAL FURNITURE USA
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Malmo Oak Dresser
Mfr # MALMO-OAK-DR
Zoro # G123396308
product price:Â $839.99
/eaKey Features
Depth
36 in
Color
Oak
Width
17 in
Material
Rubberwood, Veneer
Length
68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MALMO-OAK-DR
- Zoro #
- G123396308
- UPC #
- 887179128434
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 36 in
- Width
- 17 in
- Length
- 68 in
Details
- Color
- Oak
- Material
- Rubberwood, Veneer
- Item
- Dresser
Description
Sophisticated design meets everyday functionality in the Malmo Dresser. Finished in a light beige oak veneer with rounded edges, it features seven spacious drawers, including velvet-lined top drawers ideal for storing jewelry or delicate items. Gold-accented acrylic handles and gold-trimmed legs add a glamorous touch, making this dresser a perfect balance of luxury and practicality.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.