Shop GLOBAL FURNITURE USA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Alina Dresser With Led
- Mfr # 5533
- Zoro # G015754742
product price:Â
$
644.99
/ea
Key Features
Color
White
Width
17.5 in
Material
Chip Board,Mdf,Solid Wood
Length
62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5533
- Zoro #
- G015754742
- UPC #
- 887179103691
- Country of Origin
- Malaysia
- Color
- White
- Material
- Chip Board,Mdf,Solid Wood
Dimensions
- Width
- 17.5 in
- Length
- 62 in
Description
The Alina Dresser is an exquisite fusion of functionality and style. Its white finish harmonizes with LED-lit crushed glitter, while the perforated silver glam drawer fronts provide ample storage space that's as accessible as it is striking. Each pull is a statement of luxury, ensuring your storage solutions are never dull.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.