Shop GLOBAL FURNITURE USA

Contemporary Malmo Oak King Bed

  • Mfr # MALMO-OAK-KB

  • Zoro # G523396243


product price:  $1,572.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Rubberwood, Veneer
Color
Oak
Overall Width
80 in
Overall Length
85 in
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MALMO-OAK-KB
Zoro #
G523396243
UPC #
887179130413
Country of Origin
Viet Nam

Dimensions

Overall Width
80 in
Overall Length
85 in
Overall Height
60 in

Details

Material
Rubberwood, Veneer
Color
Oak
Item
King Bed

Description

The Malmo King Canopy Bed is a stunning statement of modern luxury. Framed in a light beige oak veneer, it features acrylic posts accented with gold trim for a glamorous touch. The beige textured upholstered headboard adds softness and elegance, while matching gold accents on the canopy, headboard, and footboard complete the upscale look. With a fully slatted design for reliable support, this canopy bed is as functional as it is beautiful.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.