Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Malmo Oak Nightstand
Mfr # MALMO-OAK-NS
Zoro # G823396301
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Color
Oak
Length
24 in
Depth
26 in
Width
17 in
Material
Rubberwood, Veneer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MALMO-OAK-NS
Zoro #
G823396301
UPC #
887179128410
Country of Origin
Viet Nam
Dimensions
Length
24 in
Depth
26 in
Width
17 in
Details
Item
Nightstand
Color
Oak
Material
Rubberwood, Veneer
Description
The Malmo Nightstand combines style and convenience with three roomy drawers, each accented by acrylic handles with gold detailing. Rounded edges and a light beige oak veneer finish enhance its modern appeal, while gold-accented legs elevate the design with a touch of glamour. Perfect for keeping your essentials close at hand, this nightstand is both beautiful and functional.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.