Contemporary Beckett Wht/Blk Nightstand W/Led & Speaker
- Mfr # BECKETT-WHT/BLK-NS W/ LED & SPEAKER
- Zoro # G123396292
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Depth
26-1/2 in
Length
28 in
Width
17 in
Color
Black, White
Material
Solid Wood, Veneer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BECKETT-WHT/BLK-NS W/ LED & SPEAKER
- Zoro #
- G123396292
- UPC #
- 887179121183
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 26-1/2 in
- Length
- 28 in
- Width
- 17 in
Details
- Item
- Nightstand W/Led & Speaker
- Color
- Black, White
- Material
- Solid Wood, Veneer
Description
Step up your bedside experience with the Beckett Nightstand featuring LED lighting and a built-in speaker. The fluted drawer fronts and white faux marble top bring added style to the black frame, while the integrated speaker enhances functionality for modern living.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.