Shop GLOBAL FURNITURE USA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Naomi Silver Marble Queen Bed With Led
Mfr # NAOMI-SILVER MARBLE-QB W/ LED
Zoro # G423396251
product price:Â
$
753.99
/ea
Key Features
Overall Length
83.9 in
Overall Width
63.9 in
Color
Silver
Material
Chip Board, MDF, Rubberwood
Overall Height
62.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAOMI-SILVER MARBLE-QB W/ LED
- Zoro #
- G423396251
- UPC #
- 887179131069
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 83.9 in
- Overall Width
- 63.9 in
- Overall Height
- 62.01 in
Details
- Item
- Queen Bed With Led
- Color
- Silver
- Material
- Chip Board, MDF, Rubberwood
Description
Make a bold statement with the Naomi Queen Bed. The light grey lacquer finish brings a modern, airy feel to your space, while the faux marble grey headboard with LED light trim adds drama and sophistication. The clean lines and contemporary design make this bed the perfect centerpiece for a stylish, high-end bedroom.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov