
Contemporary PU D1446 2 White Bar Stools (Discontinued)
- Mfr # 2942
- Zoro # G813343872
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2942
Zoro #
G813343872
UPC #
887179088684
Country of Origin
China
Dimensions
Overall Width
20.87 in
Overall Length
18.5 in
Depth
39.57 in
Details
Color
White
Material
Chrome, Fabric
Description
This simple and modern bar stool with curves and style will add a modern touch to your kitchen or bar area. With chrome legs and black PU upholstered seating, this contemporary yet futuristic bar stool will be sure to please.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.