
Contemporary PU D1446 White Bar Stool (Discontinued)
- Mfr # 770
- Zoro # G313343815
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
770
Zoro #
G313343815
UPC #
887179021858
Country of Origin
China
Dimensions
Overall Width
20.87 in
Overall Length
18.5 in
Depth
39.57 in
Details
Color
White
Material
Chrome, Fabric
Description
This simple and modern bar stool with curves and style will add a modern touch to your kitchen or bar area. With chrome legs and black PU upholstered seating, this contemporary yet futuristic bar stool will be sure to please.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.