Contemporary PU D4127 2 Grey Dining Chairs

  • Mfr # 3191

  • Zoro # G213343953


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Metal
Color
Dark Grey, White
Width (In.)
25.79 in
Depth (In.)
34.25 in
Length
17.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3191
Zoro #
G213343953
UPC #
887179088745
Country of Origin
China

Dimensions

Width (In.)
25.79 in
Depth (In.)
34.25 in
Length
17.32 in

Details

Material
Fabric, Metal
Color
Dark Grey, White

Description

Ultra-modern in look and comfy in feel highlight this remarkable dining chair. The Z-style design of this chair is complemented by the dark gray tones and metallic base and seat back handle, adding to the attractive and striking appearance of this seating. Design details include contrast white welting along chair back and trim. Sturdy construction enables you to sit back in confidence. Quality craftsmanship in every facet ensures durability and long-lasting wear. Fun, eclectic and practical in equal measure, this dining chair will become the focal point of your kitchen/breakfast nook/eating area and is a great way to add style and appeal to your home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.