Contemporary T02 Coffee Table
Mfr # 7287
Zoro # G915754699
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Length
52 in
Width
28 in
Material
Mdf,Marble,Plywood
Color
Natural,White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7287
Zoro #
G915754699
UPC #
887179115229
Country of Origin
Malaysia
Dimensions
Length
52 in
Width
28 in
Details
Material
Mdf,Marble,Plywood
Color
Natural,White
Description
Discover the perfect blend of style and functionality with our sleek T02 coffee table from Global Furniture USA, designed to elevate any living space. Crafted with durable materials and a modern aesthetic, this table is the ideal centerpiece for gatherings and everyday relaxation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.