Contemporary T1321 Coffee Table
Mfr # 7083
Zoro # G215754573
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Width
26 in
Length
50 in
Color
Natural,White
Material
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7083
Zoro #
G215754573
UPC #
887179110125
Country of Origin
Malaysia
Dimensions
Width
26 in
Length
50 in
Details
Color
Natural,White
Material
Marble
Description
Discover the perfect blend of style and functionality with our sleek T1321 coffee table from Global Furniture USA, designed to elevate any living space. Crafted with durable materials and a real marble top, this table is the ideal centerpiece for gatherings and everyday relaxation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.