Contemporary T1321 End Table
Mfr # 7084
Zoro # G315754657
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
24 in
Color
Natural,White
Material
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7084
Zoro #
G315754657
UPC #
887179110118
Country of Origin
Malaysia
Dimensions
Width
24 in
Length
24 in
Details
Color
Natural,White
Material
Marble
Description
Discover the perfect blend of style and functionality with our sleek T1321 end table from Global Furniture USA, designed to elevate any living space. Crafted with durable materials and a real marble top, this table is the ideal addition to any living room.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.