This item is Discontinued.

This item is Discontinued.
Contemporary U8000 Black Power Recliner W/ Power Headrest & Led Light (Discontinued)
Mfr #
U8000-BLACK-PR W/ PHR + LED
Zoro #
G423396237
UPC # 887179122272
Country of Origin Viet Nam
Category Recliners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U8000-BLACK-PR W/ PHR + LED
- Zoro #
- G423396237
- UPC #
- 887179122272
- Country of Origin
- Viet Nam
- Color
- Black
- Item
- Power Recliner W/ Power Headrest & Led Light
- Material
- Fabric, Solid Wood, TB117 Foam
Dimensions
- Length
- 36-1/2 in
- Depth
- 40 in
- Width
- 37 in
Description
The U8000 Black Recliner offers effortless luxury and relaxation. The dual power recline function allows infinite positioning, while the LED lighting and cupholders provide both ambiance and convenience. With its black finish and plush corduroy faux fur detailing, this recliner makes a bold yet inviting statement in any room.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.