Contemporary U8000 Grey Power Recliner W/ Power Headrest & Led Light
- Mfr # U8000-GREY-PR W/ PHR + LED
- Zoro # G423396336
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Solid Wood, TB117 Foam
Width
37 in
Length
36-1/2 in
Depth
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U8000-GREY-PR W/ PHR + LED
- Zoro #
- G423396336
- UPC #
- 887179121091
- Country of Origin
- Viet Nam
- Material
- Fabric, Solid Wood, TB117 Foam
- Color
- Grey
- Item
- Power Recliner W/ Power Headrest & Led Light
Dimensions
- Width
- 37 in
- Length
- 36-1/2 in
- Depth
- 40 in
Description
The U8000 Grey Recliner offers sleek style and ultimate relaxation. Finished in smooth grey with contrasting light grey corduroy accents, this recliner delivers a high-end look and feel. The dual power recline function, LED illumination, and cupholders make it the perfect balance of comfort, elegance, and innovation.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.