Shop GLOBAL FURNITURE USA
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary U8000 Black Power Reclining Loveseat W/ Consoler
- Mfr # U8000-BLACK-PCRLS W/ PHR + LED
- Zoro # G123396377
product price:Â
$
1,259.99
/ea
Key Features
Length
72-1/2 in
Depth
40 in
Width
37 in
Material
Fabric, Solid Wood, TB117 Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U8000-BLACK-PCRLS W/ PHR + LED
- Zoro #
- G123396377
- UPC #
- 887179122265
- Country of Origin
- Viet Nam
Dimensions
- Length
- 72-1/2 in
- Depth
- 40 in
- Width
- 37 in
Details
- Color
- Black
- Material
- Fabric, Solid Wood, TB117 Foam
- Item
- Power Reclining Loveseat W/ Console, Power Headrest, Led Light, & Bluetooth Speaker
Description
The U8000 Black Console Reclining Loveseat pairs cutting-edge design with plush comfort. Finished in rich black upholstery with soft corduroy faux fur accents, it features dual power recliners, built-in LED lighting, and convenient cupholders. The center console provides ample storage and includes a Bluetooth speaker, delivering immersive sound for your favorite music or movies. A showpiece of comfort and style.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.