Contemporary U8000 Brown Power Reclining Sofa W/Power Headrest, Dropdown Table W/ Wood Trim & Reading Light
- Mfr # U8000-BROWN-PRS W/ PHR DDT WC + LED
- Zoro # G523396298
product price:Â
$
1,362.99
/ea
Key Features
Width
37 in
Length
83 in
Material
Fabric, Solid Wood, TB117 Foam
Depth
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U8000-BROWN-PRS W/ PHR DDT WC + LED
- Zoro #
- G523396298
- UPC #
- 887179122258
- Country of Origin
- Viet Nam
Dimensions
- Width
- 37 in
- Length
- 83 in
- Depth
- 40 in
Details
- Color
- Brown
- Item
- Power Reclining Sofa W/Power Headrest, Dropdown Table W/ Wood Trim & Reading Light, & Led Light
- Material
- Fabric, Solid Wood, TB117 Foam
Description
Warm, inviting, and beautifully crafted, the U8000 Brown Dual Reclining Sofa blends rich brown upholstery with matching corduroy faux fur accents for a cozy yet elevated appeal. Featuring dual power recline, LED lighting, and cupholders, this sofa redefines comfort. The drop-down table with reading lights adds thoughtful functionality, making it a sophisticated centerpiece for any living room.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.