Shop GLOBAL FURNITURE USA
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary U8000 Grey Power Reclining Sofa W/Power Headrest, Dropdown Table W/ Wood Trim & Reading Light, & Led Light
- Mfr # U8000-GREY-PRS W/ PHR DDT WC + LED
- Zoro # G423396343
product price:Â
$
1,362.99
/ea
Key Features
Depth
40 in
Material
Fabric, Solid Wood, TB117 Foam
Length
83 in
Width
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U8000-GREY-PRS W/ PHR DDT WC + LED
- Zoro #
- G423396343
- UPC #
- 887179121077
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 40 in
- Length
- 83 in
- Width
- 37 in
Details
- Material
- Fabric, Solid Wood, TB117 Foam
- Item
- Power Reclining Sofa W/Power Headrest, Dropdown Table W/ Wood Trim & Reading Light, & Led Light
- Color
- Grey
Description
Refined and contemporary, the U8000 Grey Dual Reclining Sofa introduces soft sophistication to your space. Upholstered in elegant grey with light grey corduroy faux fur accents, this sofa offers a striking mix of tone and texture. The dual power reclining mechanism ensures personalized comfort, while the drop-down table with reading lights enhances functionality. LED lighting and built-in cupholders create a perfect fusion of comfort and modern luxury.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.