Shop LEISUREMOD
See all product information
Create Account
Flaco Leather Dining Arm Chair, Aluminum Frame with Wood Finish
- Mfr # FCAWN-19PW
- Zoro # G324200336
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Series
Flaco
Material
Leather/Aluminum
Seat Height
18.11 in
Color
Pearl White
Seat Depth
17.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCAWN-19PW
- Zoro #
- G324200336
- UPC #
- 644380793147
- Country of Origin
- China
- Series
- Flaco
- Material
- Leather/Aluminum
- Color
- Pearl White
- Item
- Dining Chairs
Dimensions
- Seat Height
- 18.11 in
- Seat Depth
- 17.72 in
- Width (In.)
- 19.29 in
- Height (In.)
- 37.2 in
Description
The LeisureMod Flaco Dining Chair is a masterclass in seamless modern design and exceptional comfort. Featuring a unique oval backrest supported by an elegant split-frame, this dining arm chair is defined by its fluid lines and integrated padded armrests that provide a luxurious seating experience during long dinner parties. The aluminum frame is finished with a sophisticated wood-transfer color, giving you the beauty of natural timber with the durability of rust-proof metal. With slim tapered legs that flow effortlessly from the arms and a high-performance leather seat filled with plush sponge, the Flaco Dining Chair arrives fully assembled and equipped with protective plastic glides-offering instant, maintenance-free style for your contemporary home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.