
Farmhouse Glam Paper Nolan Grey Queen Bed (Discontinued)
- Mfr # 4449
- Zoro # G413343722
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4449
Zoro #
G413343722
UPC #
887179097815
Country of Origin
Malaysia
Dimensions
Overall Width
63 in
Overall Length
84.4 in
Depth
56.1 in
Details
Color
Light Grey
Material
MDF, Plywood, Solid Wood
Description
Introducing the Nolan Collection from Global Furniture USA, a stylish and versatile addition to any bedroom. Each piece in this elegant collection has been made from high-quality wood and finished in a sleek grey tones to give it a sophisticated look. Stylishly designed, the case pieces offer ample space for storing all kinds of things.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.