Shop GLOBAL FURNITURE USA
See all product information
Create Account
Farmhouse Paper Lisbon Grey And Black Full Bed
- Mfr # 2276
- Zoro # G413343548
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Grey
Material
LVL, MDF, Solid Wood
Overall Width
56.1 in
Overall Length
79.33 in
Depth
59.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2276
- Zoro #
- G413343548
- UPC #
- 887179091653
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 56.1 in
- Overall Length
- 79.33 in
- Depth
- 59.25 in
Details
- Color
- Dark Grey
- Material
- LVL, MDF, Solid Wood
Description
With its urban farmhouse design, the best of farmhouse and urban living combine to create an upscaled farmhouse appearance. The case pieces are black with rustic grey wood inlay. In addition to the two-tone design, the metal hardware completes the mixed media look and adds a modern flair.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.