Shop HOMEROOTS
See all product information
Create Account
Natural Dark Brown Finish Low Post Cedar Log Twin Bed
- Mfr # 370299
- Zoro # G422887477
product price:
$
999.99
/ea
Free Shipping & Returns
Key Features
Color
Amber
Material
Solid Wood
Nailhead Trim
No
Box Spring Required
Yes
Width (In.)
85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370299
- Zoro #
- G422887477
- UPC #
- -
- Country of Origin
- United States
- Color
- Amber
- Material
- Solid Wood
- Nailhead Trim
- No
- Box Spring Required
- Yes
- Capacity
- 300 lb
- Assembly Required
- Full Assembly Needed
- Item
- Standard Beds
- Finish
- Natural
- Slat Kit Included
- No
- Upholstered
- No
- Commercial Use
- No
- Mattress Included
- No
Dimensions
- Width (In.)
- 85 in
- Length (In.)
- 48 in
- Depth
- 46 in
- Size
- Twin
Description
Embellish your space with this sophisticated and elegant bed. Its eye-catching rustic style will enrich your space, while its vintage whiskey color will energize it. It’s not just likable either. This bed is made from hard-wearing high quality norther white cedar, made from by-products of the log home industry, which is also a contribution to its overall gorgeous appearance, while still giving you all the stability you’ll ever need. As for measurements, they’re 48” for height, 42” for width, and 88” for depth, and it weighs 120 pounds. This lovely bed will be the perfect piece for any decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.