Shop GLOBAL FURNITURE USA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Optimus Brown/Black King Bed
- Mfr # OPTIMUS-BRWN/BLK-KB
- Zoro # G723396388
product price:Â
$
564.99
/ea
Key Features
Overall Height
59.37 in
Overall Length
85.24 in
Overall Width
78.27 in
Material
LVL, MDF, Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPTIMUS-BRWN/BLK-KB
- Zoro #
- G723396388
- UPC #
- 887179131106
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 59.37 in
- Overall Length
- 85.24 in
- Overall Width
- 78.27 in
Details
- Item
- King Bed
- Color
- Black, Brown
- Material
- LVL, MDF, Particle Board
Description
The Optimus King Bed makes a bold statement with its dramatic chevron-like patterned headboard and coordinating footboard, both accented by integrated LED lighting. Finished in a rich two-tone dark brown and walnut wood, this fully slatted bed blends warmth, texture, and contemporary design, creating a luxurious centerpiece for your bedroom.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.