Contemporary Ava Beige King Bed
- Mfr # AVA-BEIGE-KB
- Zoro # G223396246
product price:Â
$
837.99
/ea
Key Features
Overall Width
79.53 in
Material
LVL, MDF, Particle Board
Overall Length
92.13 in
Overall Height
55.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVA-BEIGE-KB
- Zoro #
- G223396246
- UPC #
- 887179128045
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 79.53 in
- Overall Length
- 92.13 in
- Overall Height
- 55.03 in
Details
- Material
- LVL, MDF, Particle Board
- Color
- Beige
- Item
- King Bed
Description
The Ava Beige King Bed is the centerpiece of the Ava Bedroom Collection, combining innovative design with modern features. This stunning bed is finished in light beige wood with dark grey accents, offering a contemporary, clean look. The headboard is the standout feature, featuring a sliding barn door with hidden storage, integrated LED lights, and built-in USB ports and Bluetooth speakers for added convenience and entertainment. Designed for comfort and style, this bed brings a touch of sophistication to any modern bedroom.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.