Shop GLOBAL FURNITURE USA
See all product information
Create Account
Modern Optimus Brown/Black Queen Bed
- Mfr # OPTIMUS-BRWN/BLK-QB
- Zoro # G523396380
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Material
LVL, MDF, Particle Board
Overall Height
59.37 in
Overall Width
62.52 in
Overall Length
85.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPTIMUS-BRWN/BLK-QB
- Zoro #
- G523396380
- UPC #
- 887179131120
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 59.37 in
- Overall Width
- 62.52 in
- Overall Length
- 85.24 in
Details
- Item
- Queen Bed
- Material
- LVL, MDF, Particle Board
- Color
- Black, Brown
Description
The Optimus Queen Bed makes a bold statement with its dramatic chevron-like patterned headboard and coordinating footboard, both accented by integrated LED lighting. Finished in a rich two-tone dark brown and walnut wood, this fully slatted bed blends warmth, texture, and contemporary design, creating a luxurious centerpiece for your bedroom.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.