Shop GLOBAL FURNITURE USA
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Traditional Glam Crisp White W/ LED Charlie White Dresser With Led
- Mfr # 734
- Zoro # G413343869
product price:Â
$
414.99
/ea
Key Features
Length
59.29 in
Width
16.22 in
Depth
33.58 in
Material
MDF, Particle Board, Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 734
- Zoro #
- G413343869
- UPC #
- 887179083498
- Country of Origin
- Malaysia
Dimensions
- Length
- 59.29 in
- Width
- 16.22 in
- Depth
- 33.58 in
Details
- Color
- White
- Material
- MDF, Particle Board, Solid Wood
Description
The Charlie Collection is a fresh take on a traditional Louis Philippe. This stylish bedroom features LED accent lighting and acrylic hardware on all case pieces. The Charlie Collection is expertly crafted with premium materials, ensuring durability and longevity. Upgrade your sleeping space with this stylish set and enjoy a luxurious and comfortable sleeping experience.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.