Traditional Glam Croc Pompei Metallic Grey Chest

  • Mfr # 1424

  • Zoro # G813343681


product price:  $288.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Depth
48.31 in
Material
MDF, Particle Board, Solid Wood
Length
31.26 in
Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1424
Zoro #
G813343681
UPC #
887179043713
Country of Origin
Malaysia

Dimensions

Depth
48.31 in
Length
31.26 in
Width
15.75 in

Details

Color
Dark Grey
Material
MDF, Particle Board, Solid Wood

Description

A fresh new look to a classic design defines the Pompei bedroom collection. By adding ambient LED lighting with crystal and faux croc accents, we've given a timeless style a modern update.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.