Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Malmo Oak Chest
Mfr # MALMO-OAK-CH
Zoro # G823396257
product price: $713.99
/eaKey Features
Material
Rubberwood, Veneer
Color
Oak
Width
17 in
Length
39 in
Depth
52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MALMO-OAK-CH
Zoro #
G823396257
UPC #
887179128403
Country of Origin
Malaysia
Dimensions
Width
17 in
Length
39 in
Depth
52 in
Details
Item
Chest
Material
Rubberwood, Veneer
Color
Oak
Description
The Malmo Chest provides ample storage with five spacious drawers designed for smooth operation and everyday use. Its light beige oak veneer, rounded edges, and gold-accented acrylic handles reflect the collection’s modern luxury. Gold trim at the legs completes the look, making this chest a striking yet practical addition to your bedroom suite.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.