Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown Natural and Rustic Woven Banana Leaf Curved Queen Size Headboard
- Mfr # 474691
- Zoro # G722905376
product price:Â
$
517.99
/ea
Key Features
Color
Brown
Material
Manufactured Wood
Headboard
Panel
Overall Height
54 in
Overall Width
62.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 474691
- Zoro #
- G722905376
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Bed Size
- Queen
- Overall Height
- 54 in
- Overall Width
- 62.5 in
- Overall Length
- 3.5 in
Details
- Color
- Brown
- Material
- Manufactured Wood
- Headboard
- Panel
- Integrated Storage (Yes/No)
- No
- Item
- Headboards
- Assembly Required
- No Assembly Needed
- Wood Species
- Mahogany
- Purposeful Distressing Type
- No Distressing
- Finish
- Natural
- Adjustable Headboard
- No
- Shelving Included
- No
- Upholstered
- No
- Mirrored
- No
- Mount Type
- Bed Frame Mounted
- Shape
- Camelback
- Style
- Contemporary
Description
Add a dash of warmth and comfort with the tropically inspired Brown Natural and Rustic Woven Banana Leaf Curved Queen Size Headboard . Handcrafted to perfection from strands of banana leaves that have been woven together to create a texture balanced woven surface, it is uniquely modern with neutral tones. This patterned headboard pairs very well with coastal and breezy accents. The sturdy frame is built to last a lifetime and custom made to suit almost any kind of backdrop. Elevate the presence of your room with the completely versatile headboard that is definitely a head turner in style and elegance. 54" x 62.5"x 3.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.