Shop GLOBAL FURNITURE USA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Traditional Glam Melamine Seville Grey King Bed
- Mfr # 3046
- Zoro # G113343657
product price:Â
$
452.99
/ea
Key Features
Color
Dark Grey
Material
Chip Board, LVL, MDF, Rubberwood
Overall Width
82.09 in
Overall Length
79.37 in
Depth
50.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3046
- Zoro #
- G113343657
- UPC #
- 887179045540
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 82.09 in
- Overall Length
- 79.37 in
- Depth
- 50.2 in
Details
- Color
- Dark Grey
- Material
- Chip Board, LVL, MDF, Rubberwood
Description
Make your bedroom sparkle with the Seville bedroom collection. Featuring an on-trend weathered grey finish accented with just the right amount of bling, jewelry and under bed storage, the Seville offers uncompromising style and value.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.