Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown Wood Queen Bed Frame
- Mfr # 486235
- Zoro # G222890424
product price:Â
$
1,860.99
/ea
Key Features
Color
Brown
Material
Solid and Manufactured Wood
Upholstered
No
Depth
83.5 in
Capacity
440 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486235
- Zoro #
- G222890424
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Brown
- Material
- Solid and Manufactured Wood
- Upholstered
- No
- Item
- Standard Beds
- Capacity
- 440 lb
- Box Spring Required
- No
- Number of Slats Included
- 13
- Tufted
- No
- Slat Kit Included
- Yes
- Commercial Use
- No
- Mattress Included
- No
- Nailhead Trim
- No
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangular
- Finish
- Natural
Dimensions
- Depth
- 83.5 in
- Width (In.)
- 65 in
- Length (In.)
- 46 in
- Size
- Queen
Description
Drift off to a great night's sleep with the luxuriously stylish brown wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 46-inch h x 65-inch w x 83.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.