
Transitional Badlands, Blanche U8517 Grey Glider Recliner
Mfr # 3287
Zoro # G813343773
product price: $382.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Width
37.8 in
Depth
41.3 in
Material
Fabric, Plywood
Length
38.98 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3287
Zoro #
G813343773
UPC #
887179084419
Country of Origin
Viet Nam
Dimensions
Width
37.8 in
Depth
41.3 in
Length
38.98 in
Details
Material
Fabric, Plywood
Color
Charcoal
Description
Enhance your living room with the U8517 collection by Global Furniture USA. An elegant living room set finished in easy-to-care charcoal fabric, and generously stuffed for additional comfort this set is designed for maximum relaxation. The reclining feature provides unmatched comfort and support, while the set is expertly crafted with high-quality materials to ensure durability and longevity. Providing you with ultimate relaxation after a long day, this stylish and functional set is a great way to update your living space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.