
Transitional Badlands U8517 Grey Reclining Sofa
Mfr # 3291
Zoro # G613343812
product price: $690.99
/eaKey Features
Width
37.8 in
Color
Charcoal
Length
83.07 in
Depth
41.3 in
Material
Fabric, LVL, Plywood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3291
Zoro #
G613343812
UPC #
887179084396
Country of Origin
Viet Nam
Dimensions
Width
37.8 in
Length
83.07 in
Depth
41.3 in
Details
Color
Charcoal
Material
Fabric, LVL, Plywood
Description
Enhance your living room with the U8517 collection by Global Furniture USA. An elegant living room set finished in easy-to-care charcoal fabric, and generously stuffed for additional comfort this set is designed for maximum relaxation. The reclining feature provides unmatched comfort and support, while the set is expertly crafted with high-quality materials to ensure durability and longevity. Providing you with ultimate relaxation after a long day, this stylish and functional set is a great way to update your living space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.