Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73" Light Gray Leather Reclining USB Sofa
- Mfr # 719571
- Zoro # G822909342
product price:Â
$
5,187.99
/ea
Key Features
Reclining Type
Power - Push Button
Commercial Use
No
Type
Sofa
Capacity
1500 lb
Recliner
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719571
- Zoro #
- G822909342
- UPC #
- -
- Country of Origin
- Albania
Dimensions
- Depth
- 35 in
- Width
- 73 in
- Length
- 38 in
Details
- Reclining Type
- Power - Push Button
- Commercial Use
- No
- Type
- Sofa
- Capacity
- 1500 lb
- Recliner
- Yes
- Material
- Manufactured Wood
- Upholstery Material
- Leather
- Assembly Required
- No Assembly Needed
- Item
- Sofas
- Sofa Design
- Reclining
- Color
- Light Gray
- Style
- Contemporary
- Finish
- Matte
- Sleeper Sofa
- No
- Seating Capacity
- 2
- Upholstered
- Yes
- Shape
- Rectangular
- Hand Crafted
- No
Description
Made of the highest quality, supple leather, this 73-inch light gray leather reclining usb sofa will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared arms offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 38.00-inch h x 73.00-inch w x 35.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.