Transitional Domino U7303 Domino Coffee Crls

  • Mfr # 1811

  • Zoro # G713343514


product price:  $675.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Length
70.07 in
Material
Fabric, LVL, Metal, Plywood
Width
37.01 in
Depth
40.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1811
Zoro #
G713343514
UPC #
887179063124
Country of Origin
Viet Nam

Dimensions

Length
70.07 in
Width
37.01 in
Depth
40.94 in

Details

Color
Dark Brown
Material
Fabric, LVL, Metal, Plywood

Description

Transform your living room, den, or loft into a stylish and comfortable space with this reclining collection from Global Furniture USA. The traditional styling and versatile design elements make a statement in any room. The stylish fabric makes coordinating room decor easy, while the lift-up consoles with convenient storage and cup holders add practicality. Quality craftsmanship and deeply padded cushioning ensure comfort and durability.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.