
Transitional Glam Lily White Nightstand (Discontinued)
- Mfr # 1263
- Zoro # G613343577
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1263
Zoro #
G613343577
UPC #
887179084495
Country of Origin
Malaysia
Dimensions
Depth
25.83 in
Width
16.38 in
Length
27.56 in
Details
Color
White
Material
Chip Board, LVL, MDF, Rubberwood
Description
Lily bedroom brings two worlds together. The classic lines and modern accents create a beautiful transitional glam bedroom look. The crushed crystal like look outlines all the pieces along with LED lighting accenting the head board. The crushed crystal like design is not only used as an accent trim but is also carried over to the hardware. The end result is a beautiful glam bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.