
Transitional Glam Marble, Metallic Santorini White Chest
Mfr # 1476
Zoro # G513343813
product price: $403.99
/eaKey Features
Color
White
Length
33.27 in
Width
16.69 in
Material
MDF, Particle Board, Solid Wood
Depth
47.56 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1476
Zoro #
G513343813
UPC #
887179097921
Country of Origin
Malaysia
Dimensions
Length
33.27 in
Width
16.69 in
Depth
47.56 in
Details
Color
White
Material
MDF, Particle Board, Solid Wood
Description
Want to get away? Our Santorini bedroom collection features a Coastal Contemporary design with decorative faux marble accents, elegant acrylic hardware and dazzling ambient LED lighting. Sure to transform any bedroom into your own personal island retreat.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.