Transitional Glam Marble, Metallic Santorini White Nightstand

  • Mfr # 1484

  • Zoro # G113343602


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
26.54 in
Depth
28.98 in
Material
MDF, Particle Board, Solid Wood
Width
16.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1484
Zoro #
G113343602
UPC #
887179097952
Country of Origin
Malaysia

Dimensions

Length
26.54 in
Depth
28.98 in
Width
16.69 in

Details

Color
White
Material
MDF, Particle Board, Solid Wood

Description

Want to get away? Our Santorini bedroom collection features a Coastal Contemporary design with decorative faux marble accents, elegant acrylic hardware and dazzling ambient LED lighting. Sure to transform any bedroom into your own personal island retreat.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.