Transitional Glam Mirrored Riley Silver Dresser

  • Mfr # 1464

  • Zoro # G513343950


product price:  $527.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Length
57.4 in
Width
16.5 in
Material
MDF, Particle Board, Solid Wood
Depth
38.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1464
Zoro #
G513343950
UPC #
887179033028
Country of Origin
Malaysia

Dimensions

Length
57.4 in
Width
16.5 in
Depth
38.98 in

Details

Color
Silver
Material
MDF, Particle Board, Solid Wood

Description

The Riley puts a contemporary spin on old-world style. The luxurious silver finish and mirror accents add sleek, ultramodern touches, while a tufted headboard and footboard echo the traditional style of upscale, craftsman made furniture.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.