Transitional Linda New Merlot Mirror

  • Mfr # 1267

  • Zoro # G813343940


product price: $96.25
/ea
Free Shipping & Returns

Key Features

Material
Chip Board, LVL, MDF, Rubberwood
Color
Dark Brown
Width
1.14 in
Length
39.37 in
Depth
34.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1267
Zoro #
G813343940
UPC #
887179097181
Country of Origin
Malaysia

Dimensions

Width
1.14 in
Length
39.37 in
Depth
34.84 in

Details

Material
Chip Board, LVL, MDF, Rubberwood
Color
Dark Brown

Description

The Linda's style is the marriage of contemporary lines and classic craftsmanship. Blending ultramodern features, practical additions like extra storage, and chambered door fronts on the storage drawers, each piece offers a balance and beauty that suits your eclectic style.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.