8" X 32" White and Black Woman Cave Metal Wall Decor
- Mfr # 487528
- Zoro # G522885687
product price:Â
$
40.49
/ea
Key Features
Depth
1.5 in
Lighted
No
Outdoor Suitability
No
Material
Metal
Construction Method
Handmade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487528
- Zoro #
- G522885687
- UPC #
- -
- Country of Origin
- China
- Lighted
- No
- Outdoor Suitability
- No
- Material
- Metal
- Construction Method
- Handmade
- Item
- Wall Decor
- Number of Pieces
- 1
- Finish Style
- Distressed Metal
- Style
- Cottage
- Wall Decor Type
- Hanging Text
- Orientation
- Horizontal Only
- Color
- White, Black
- Shape
- Rectangle
- Commercial Use
- Yes
- Hooks Included
- No
- Assembly Required
- No
- Mirrored
- No
Dimensions
- Depth
- 1.5 in
- Width
- 31.5 in
- Size
- 8" x 31.5" x 1.5"
- Length
- 8 in
Description
The 8-inch x 32-inch white and black woman cave metal wall decor is the perfect decorative accessory for your home. This handcrafted piece is the ideal gift or decor. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 8-inch H x 31.5-inch W x 1.5-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.