Transitional Linda New Merlot Nightstand

  • Mfr # 1273

  • Zoro # G713343729


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown
Depth
25.39 in
Length
25.63 in
Material
Chip Board, LVL, MDF, Rubberwood
Width
16.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1273
Zoro #
G713343729
UPC #
887179097242
Country of Origin
Malaysia

Dimensions

Depth
25.39 in
Length
25.63 in
Width
16.81 in

Details

Color
Dark Brown
Material
Chip Board, LVL, MDF, Rubberwood

Description

The Linda's style is the marriage of contemporary lines and classic craftsmanship. Blending ultramodern features, practical additions like extra storage, and chambered door fronts on the storage drawers, each piece offers a balance and beauty that suits your eclectic style.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.