Solid Wood Full Gray Eight Drawers Bed
- Mfr # 383796
- Zoro # G222887592
product price:Â
$
1,347.99
/ea
Key Features
Material
Solid Wood
Shape
Rectangular
Commercial Use
No
Mattress Included
No
Depth
87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383796
- Zoro #
- G222887592
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- Full Double
- Depth
- 87 in
- Width (In.)
- 56 in
- Length (In.)
- 56 in
Details
- Color
- Gray
- Material
- Solid Wood
- Item
- Standard Beds
- Shape
- Rectangular
- Commercial Use
- No
- Mattress Included
- No
- Box Spring Required
- No
- Tufted
- No
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Nailhead Trim
- No
- Slat Kit Included
- No
- Capacity
- 600 lb
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this solid wood full gray eight drawers bed. For hidden storage and convenience, this great bed includes 8 drawers to stow your clothing and necessities. The versatile rectangular bookcase style headboard gives this bed easy access storage and display that is convenient and fashionable. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 56" H x 56" W x 87" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.