Transitional Zaftig Fabric U250 Grey Glider Recliner

  • Mfr # 2363

  • Zoro # G913343680


product price: $468.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Fabric
Depth
40 in
Length
42 in
Width
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2363
Zoro #
G913343680
UPC #
887179093305
Country of Origin
Viet Nam

Dimensions

Depth
40 in
Length
42 in
Width
41 in

Details

Material
Fabric
Color
Light Grey

Description

Introducing the U250 Reclining Sofa, Console Reclining Loveseat, and Glider Recliner from Global Furniture USA. These premium pieces of furniture are designed to provide optimal comfort and relaxation with their reclining features and plush cushioning. The loveseat even comes equipped with a convenient center console for storing snacks and drinks, while the Glider Recliner offers a smooth gliding motion. The sophisticated collection is the perfect addition to any modern living room.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.