Shop HOMEROOTS
See all product information
Create Account
18" Brass Aluminum Tray Table
- Mfr # 605387
- Zoro # G122832876
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
18 in
Length
18 in
Height
20.75 in
Tabletop Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605387
- Zoro #
- G122832876
- UPC #
- -
- Country of Origin
- India
- Item
- End-Side Tables
- Shape
- Round
- Tabletop Material
- Aluminum
- Tabletop Color
- Brass
- Leg Type
- Pedestal
- Leg Color
- Brass
- Finish
- Glossy
- Assembled/Unassembled
- Assembled
- Commercial Use
- No
- Weight Capacity
- 100 lb
- Hand Crafted
- No
- Purposeful Distressing Type
- No Distressing
- Set
- No
- Style
- Modern
- Base Material
- Aluminum
Dimensions
- Width
- 18 in
- Length
- 18 in
- Height
- 20.75 in
Description
The 18-inch brass aluminum tray table combines elegance and functionality in a stylish design. Crafted from durable aluminum, this table features a stunning brass finish that adds a touch of sophistication to any room. The removable serving tray enhances versatility, making it easy to serve food or drinks. Designed in a modern style, it seamlessly fits into contemporary decor while providing practicality for various uses. Ideal for entertaining guests or as a stylish accent piece, this tray table is both functional and decorative. Embrace convenience without compromising on style with this chic addition to your home. 20.75-inch h x 18.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.